£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
These environmentally friendly, self-inking COLOP Green Line Word Stamps are made from a minimum of 65% recycled materials. The stamp prints various words in Red, Black or Blue to help keep your records organised and updated. The stamps will print thousands of impressions before a replacement ink pad is needed.
Attribute | Value |
---|---|
Additional Features | Privacy |
Brand | Colop |
Colour | Red |
Dimensions | 38 x 14mm |
EAN | 5020786008262 |
ECLASS Code | 24221101 |
MFR Part No. | EM00826 |
UNSPSC Code | 44121600 |