£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
These environmentally friendly, self-inking COLOP Green Line Word Stamps are made from a minimum of 65% recycled materials. The stamp prints various words in Red, Black or Blue to help keep your records organised and updated. The stamps will print thousands of impressions before a replacement ink pad is needed.
Attribute | Value |
---|---|
Additional Features | Paid |
Brand | Colop |
Colour | Red |
Dimensions | 38 x 14mm |
EAN | 9004362423973 |
ECLASS Code | 24221101 |
MFR Part No. | EM42397 |
UNSPSC Code | 44121600 |