£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
For use with a separate stamp pad, this COLOP P700 rubber date and message stamp combines a 4mm date with the word PAID or RECEIVED for organised records and filing. The stamp features a 12 year date band and an impression size of 45 x 34mm.
COLOP P700 Date Stamp Paid P700PAID
COLOP P700 Date Stamp Received P700REC
Attribute | Value |
---|---|
Additional Features | Received |
Brand | Colop |
Colour | Black |
Dimensions | 45 x 34mm |
EAN | 9004362485285 |
ECLASS Code | 24221101 |
MFR Part No. | EM00019 |
UNSPSC Code | 44121600 |