£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
These heavy duty, self-inking, plastic framed Reiner stamps prints from 1 to 999999 in 4.5 or 5.5mm figures print areas, for organised records and filing. The stamp features a non-print leading zero option and selectable, consecutive 2x, 3x, 4x, 5x, 6x, 12x or 20x number advance.
COLOP Reiner B6K Digit Auto Numberer 4.5mm REIB6K45
COLOP Reiner B6K Digit Auto Numberer 5.5mm REIB6K55
COLOP Reiner B6/8K Digit Auto Number 5.5mm REIB68K
Attribute | Value |
---|---|
Additional Features | 6 numbering bands each with 0-9 numbers |
Brand | Colop |
Colour | Black |
Dimensions | 23 x 5.5mm |
EAN | 4011170000086 |
ECLASS Code | 24221101 |
MFR Part No. | EM00104 |
UNSPSC Code | 44121600 |