£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty staple and brad nail gun can be used to drive staples or brad nails into a variety of materials including thin woods and sheet materials and suitable for applications such as gardening, wire netting, insulation, beading, fencing, trim work and panelling. The stale and nail gun possesses an aluminum housing, adjustable power, a lock down handle for safe storage and an anti-jam design to keep you working repetitively. The product is sold without staples or brad nails, these are to be purchased separately.
Features and Benefits
• Easy squeeze trigger reduces user hand fatigue on repetitive applications and delivers better driving power
• Integrated front wire guide ensures accurate alignment of staples to press down on cables and other low voltage wires with precision
• Aluminium housing bolsters durability and makes for a robust product
• Anti-jam mechanism keeps you working repetetvievy with less stoping to un-jam the product
• Lock down handle ensures safety when transporting or storing the gun
• High and low power setting to control the force with which the staples or nails are driven into materials depending on your needs
• Capable of firing STANLEY® Type-G staples in 6mm (1-TRA704T), 8mm (1-TRA705T), 10mm (1-TRA706T), 12mm (1-TRA708T) and 14mm (1-TRA709T) and STANLEY® Type-J Headed Brad Pins in 12mm (1-SWK-BN050T) and 15mm (1-SWK-BN625T) (staples and brad nails not included)
Typical Applications
• Carpentry
• Manufacturing
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Grey |
EAN | 3253560050078 |
ECLASS Code | 24220602 |
Material | Aluminium |
MFR Part No. | TR250 |
Model Number | 0-TR250 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |