£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
The Stanley 0TR150HL is a heavy-duty Sharp Shooter anti-jam staple gun that takes a range of different sized staples to suit your required job application, with easy push handle feature for ease of stapling.
Equipped with an Aluminum cast housing gives the stapler greater durability and long lasting qualities. The lock down handle makes this stapler easier to store in toolbox etc.
While the easy access staple insertion gives the user faster loading. The Stanley 0TR150HL accepts heavy-duty staples. Sizes: 6mm, 8mm, 10mm, 12, and 14mm.
Features and Benefits
• Heavy-duty Sharp Shooter anti-jam staple gun
• Easy push handle feature for ease of stapling
• Aluminium cast housing gives the stapler greater durability
• Lock down handle makes this stapler easier to store in toolbox
• Easy access staple insertion gives the user faster loading
Typical Applications
• Accepts heavy-duty staples: 6mm to 14mm
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Silver |
EAN | 3253560058425 |
ECLASS Code | 24220602 |
Material | Aluminium |
MFR Part No. | 0-TR150HL |
Model Number | 0TR150HL |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |