£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
The A54 Hammer Tacker takes staples up to 12mm for roofing and many other applications. Perfect for the professional roofer.
Features and Benefits
• Other hammer tackers load from the rear with a feeder - which can get easily lost. This hammer has a unique bottom loading system, making it simple and easy to clear staples in the unlikely event of a jam or to change staple length
• Durable rubberised handle provides outstanding grip
Typical Applications
• Flooring and roofing applications such as fixing carpet, underlay, insulation, plastic sheeting and securing roofing felt
Attribute | Value |
---|---|
Brand | Tacwise |
Colour | Black Red |
EAN | 5051439002672 |
ECLASS Code | 24220602 |
Material | Plastic Steel |
Type | Hammer Tacker |
UNSPSC Code | 44121615 |