£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
ALU 700 Series
Cast aluminium body and steel interior wear parts, make it light, powerful and durable. Easy 'soft grip' handle. Dual action. metal magazine.
ALU740: Flatwire 140 staples, 6 - 14mm, No.8 brads 15mm.
ALU753: Flatwire 53 staples, 6 - 14mm, No.8 brads, 15mm.
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Black Grey |
ECLASS Code | 24220602 |
Material | Aluminium Steel |
MFR Part No. | ALU740 |
Type | Tacker |
UNSPSC Code | 44121615 |