£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
R14,
Light, easy to use metal staple gun. All-steel casing and wear parts inside.
Compatible staples:
Type 140 6-8mm
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Silver |
EAN | 7313465114506 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | 20511450 |
Model Number | R14 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |