£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
R23 Light, easy to use metal staple gun.
Features and Benefits
• All-steel casing and wear parts inside
• Easy to operate, ergonomically designed for heavy use
• Durable and dependable design
Notes
• Compatible staples: R23: Type 13, 4-8mm
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Silver |
EAN | 7313465104507 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | 20510450 |
Model Number | R23 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |