£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
This effective hammer tacker is able to tackle a wide range of demanding, professional tasks.
Features and Benefits
• The intuitive opening mechanism ensures no parts can fall out when refilling
• Provides an excellent solution for high-frequency fastening of roofing and insulation material, damp proof coursing, plastic wrap and labels or posters
Typical Applications
• Construction
• DIY
• Office
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Black/Silver |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | 5000005 |
Type | Hammer Tacker |
UNSPSC Code | 44121615 |