£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
R33, R34, R353
Powerful, no compromises staple guns for 6 - 14mm staples.
Features and Benefits
• 40% easier to operate thanks to a patented easy to squeeze trigger with 3-step force adjuster
• All-steel casing and wear parts inside.
Compatible staples:
R33: Type 13, 6-14mm
R353: Type 53, 6-14mm
R34: Type 140 6-14mm
Attribute | Value |
---|---|
Brand | Rapid |
Colour | Silver |
EAN | 7313465106501 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | 10582521 |
Model Number | R33 |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Staple Gun |
UNSPSC Code | 44121615 |