Rexel

REXEL METEOR STAPLER BLACK

SKU:

REX8380003Y

MPN:

2100019

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    A strong and dependable stapler, ideal for office or home use.


    Features and Benefits
    • Versatile - takes either Rexel No 56 or No 16 staples
    • Strong and dependable - can staple up to 20 sheets at once
    • Versatile stapling type: permanent, tacking and pinning
    • Compact metal design


    Notes
    • 65mm throat depth


    Product Specification
    Attribute
    Value

    Brand

    Rexel

    Colour

    Black

    EAN

    5028252047722

    ECLASS Code

    24220602

    Material

    Metal

    MFR Part No.

    2100019

    Sheet Capacity

    20

    Throat Depth

    64mm

    Type

    Stapler

    UNSPSC Code

    44121615