£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
These high-quality heavy duty staples are relied upon by millions in offices, schools and workplaces around the globe.
Features and Benefits
• Stanley Staplers take all available Stanley sizes
• Stanley Hammer tackers take 8, 10 and 12 mm staples
Notes
• Only suitable for heavy duty staplers and hammer tackers.
• Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560054274 |
ECLASS Code | 21049117 |
MFR Part No. | 1-TRA-705T |
Package Quantity | 1000 |
Staple Size | 8mm |
Suitable For | Stanley heavy Duty Staplers & Tackers |
UNSPSC Code | 44122107 |