£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Type 23
High quality staples suitable for Rapesco heavy duty staplers.
Attribute | Value |
---|---|
Brand | Rapesco |
EAN | 5018505002035 |
ECLASS Code | 21049117 |
MFR Part No. | S92312Z3 |
Package Quantity | 4000 |
Staple Size | 12mm |
Suitable For | Heavy duty staplers |
Type | Heavy duty |
UNSPSC Code | 44122107 |