£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
24 Series
Hard Wire Galvanised staples manufactured to exacting standards from premium quality materials.
Features and Benefits
• Made with chisel points for optimum performance for the most accurate stapling, time after time
• Designed to be resistant to rust and corrosion
Attribute | Value |
---|---|
Brand | Rapesco |
EAN | 5018505025096 |
ECLASS Code | 21049117 |
MFR Part No. | S246072Z3 |
Package Quantity | 1000 |
Suitable For | Staplers |
Type | Standard |
UNSPSC Code | 44122107 |