£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
26 Series
Hard Wire Galvanised staples manufactured to exacting standards from premium quality materials.
Features and Benefits
• Made with chisel points for optimum performance for the most accurate stapling, time after time
• Galvanised for strength, and highly resistant to corrosion over time
Notes
• Images for illustrative purposes, refer to product description
Attribute | Value |
---|---|
Brand | Rapesco |
EAN | 5018505404013 |
ECLASS Code | 21049117 |
MFR Part No. | S11661Z3 |
Package Quantity | 1000 |
Suitable For | Staplers that use 26/6 staples |
Type | Standard |
UNSPSC Code | 44122107 |