£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This fine wire galvanized staple is ideal for working in textiles, this staple is not so visible and has minimal effect on the textile fibers.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Rapid |
EAN | 7313469053016 |
ECLASS Code | 21049117 |
MFR Part No. | 11856225 |
Package Quantity | 2500 |
Staple Size | 53/6mm |
Suitable For | Tacwise and Stanley staplers |
Type | Standard |
UNSPSC Code | 44122107 |