£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Rexel staples are manufactured for reliable performance to Rexel's exacting standards of quality.
Features and Benefits
• Manufactured for reliable performance
• Made of strong galvanized steel
Notes
• 5000 units per box
Attribute | Value |
---|---|
Brand | Rexel |
EAN | 5010255060259 |
ECLASS Code | 21049117 |
MFR Part No. | RX06025 |
Package Quantity | 5000 |
Staple Size | 6mm |
Suitable For | All standard Staplers |
Type | Standard |
UNSPSC Code | 44122107 |