£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Suitable for refilling a Q-Connect fanfold note dispenser, these fanfold quick notes are designed to pop up one after the other for easy, convenient access. Ideal for desktop use, these repositionable notes will adhere to most surfaces and remove cleanly. Perfect for making notes or leaving messages and reminders, each pad contains 100 sheets and measures 75 x 75mm. This pack contains 12 pads in yellow.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5026990068313 |
ECLASS Code | 24260103 |
Length | 75mm |
MFR Part No. | KF02161 |
Number of Sheets | 100 |
Pack Quantity | 12PCE |
Type | Z Notes |
UNSPSC Code | 14111530 |
Width | 75mm |