£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Rainbow
Multi-coloured Quick Notes in vibrant colours. In a choice of pastel shades or bright neon colours. 100 sheets per pad. 76 x 125mm (3" x 5")
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted Pastel |
EAN | 5706002013493 |
ECLASS Code | 24260103 |
Length | 125mm |
MFR Part No. | KF01349 |
Number of Sheets | 100 |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 75mm |