£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Repostion notes incorporating a special adhesive strip on the reverse.
Features and Benefits
• Low tack adhesion enabling them to be stuck down, removed and re-stuck to almost any surface without leaving a mark
• Bright yellow for excellent visibility
Notes
• Packs of 100
Attribute | Value |
---|---|
Brand | Offis |
Colour | Yellow |
EAN | 5036140153486 |
ECLASS Code | 24260103 |
Length | 76mm |
MFR Part No. | WX10503 |
Number of Sheets | 100 per pack |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 125mm |