£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Keep yourself and the rest of your colleagues up to date with messages using Tartan™ Repositional Notes. Leave a phone message or quick reminder on a computer screen or desk and it won't be blown away and become lost thanks to the adhesive backing.
Notes won't leave behind any residue or damage computer screens, so they can be used safely and with no fuss.
Features and Benefits
• Handy office essential
• Ideal for leaving reminders
• Adhesive backing
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
ECLASS Code | 24260103 |
Length | 127mm |
MFR Part No. | 7000033837 |
Number of Sheets | 100 |
Pack Quantity | 12PCE |
Type | Sticky Pad |
UNSPSC Code | 14111530 |
Width | 76mm |