£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Adhesive Putty
Economic reusable adhesive will hold papers or light objects to most surfaces. Will not mark walls or dry out.
Size: 70 and 140g.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5705831045903 |
MFR Part No. | KF04590 |
Pack Size | 70g |
UNSPSC Code | 44122110 |