Fellowes

Earth Series Transfer File Pack of 20

SKU:

FEL8000270K

MPN:

4470201

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (30)

    Product Details

    Suitable for storage of A4 papers and files. Lid with locking tab. Compatible with the R-Kive Basics storage boxes. 100% recycled, 100% recyclable.


    Product Specification
    Attribute
    Value

    Brand

    Fellowes

    Colour

    Brown

    Depth

    254mm

    EAN

    0043859577811

    ECLASS Code

    24290902

    Height

    319mm

    Material

    Cardboard

    MFR Part No.

    4470201

    Pack Quantity

    20

    Type

    Transfer Case

    UNSPSC Code

    44122001

    Width

    100mm