£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Desktop unit with 6 compartments to store. Fastfold automatic assembly outer shell to simplify construction.
Features and Benefits
• An ideal way to store your A4 and foolscap lever arch files, ring binders, system 80mm transfer files and magazine files
• Can be stacked up to 3 units high to save you space
• Made from FSC certified 100% recycled board, 100% recyclable
Notes
• Dimensions W580 x H400 x D290mm
• Files not included
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 290mm |
EAN | 5016290018804 |
ECLASS Code | 24290902 |
Height | 400mm |
Material | Cardboard |
MFR Part No. | 446236 |
Pack Quantity | 1 |
Type | Lever Arch |
UNSPSC Code | 44122001 |
Width | 580mm |