£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Stores A4 and foolscap files. New slimmer material for easier assembly. Self-locking and internal dust flap. Finger hole for easy retrieval.
Attribute | Value |
---|---|
Brand | Five Star |
Colour | Red White |
Depth | 131mm |
EAN | 5018206124562 |
ECLASS Code | 24290902 |
Height | 254mm |
Material | Corrugated Cardboard |
MFR Part No. | 908994 |
Pack Quantity | 20 |
Type | Transfer Case |
UNSPSC Code | 44122001 |
Width | 394mm |