£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
In any workplace it's important to listen to feedback from employees to gather their suggestions for improvements in the business. With this durable, locking suggestion box, you are provided with an easy way to get honest and anonymous suggestions for your workplace. With a space at the front that allows for the easy storage of suggestion slips, this product allows employees a simple way to provide feedback. It comes with 2 keys and 25 blank suggestion slips.
Safco Locking Steel Suggestion Box Black 4232BL
Attribute | Value |
---|---|
Brand | (Unbranded) |
Dimensions | 205mm (W) x 237 mm (D) x 170mm (H) - (W) 168mm |
EAN | 0073555423228 |
Includes | 2 Keys |
MFR Part No. | GU42322 |
UNSPSC Code | 44111501 |