£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Linking system joins files together to prevent paper loss
Label holder with exchangeable labels for content description
Extended capacity at base, 30 mm
Durable wire metal bar
3 year guarantee
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Orange |
EAN | 3249441040306 |
ECLASS Code | 24290190 |
MFR Part No. | ES10403 |
Pack Quantity | 50 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |