£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Tough polypropylene Rexel Crystalfile Extra Lateral Files typically last up to five times longer than manilla files. With a wipe clean satin finish, these files are supplied in packs of 25, complete with tabs and unique printable inserts. Featuring extra long ID tabs which link the files together, these lateral files allow easy and frequent access to documents, yet optimise storage space. The unique inserts are printable using the templates at www.rexeleurope.com/templates.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Blue |
EAN | 5028252002837 |
ECLASS Code | 24290190 |
MFR Part No. | TW71765 |
Pack Quantity | 25 |
Size | 50mm |
Type | Suspension File |
UNSPSC Code | 44122017 |