£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Esselte classic economy A4 suspension files add a touch of style to any office. Manufactured from 205g kraft manilla. V bottom can be expanded to 30mm. Tabs and inserts supplied.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Yellow |
EAN | 3249440903350 |
ECLASS Code | 24290190 |
MFR Part No. | ES90335 |
Pack Quantity | 25 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |