£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Each divider is made from thick and strong 220gsm Kraft paper from a recycled source and includes four dividers inside to keep files and documents neatly sorted by subject or context. These Pendaflex files are compatible with Esselte tabs and inserts (sold separately) for even more efficient identification of your filing.Esselte Classic Suspension File Divider Blue Foolscap Pack of 10
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Blue |
EAN | 4049793012216 |
ECLASS Code | 24290190 |
MFR Part No. | ES12216 |
Pack Quantity | 10 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |