£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
For use with Esselte Classic suspension files, this pack contains 25 spare clear tabs complete with matching white paper inserts for easy labelling. The tabs are made from transparent plastic.
Attribute | Value |
---|---|
Brand | Esselte |
Colour | Clear |
EAN | 7312700945240 |
ECLASS Code | 24290190 |
MFR Part No. | 94524 |
Pack Quantity | 25 |
Size | 9 cm |
Type | Inserts and Tabs |
UNSPSC Code | 44122017 |