£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Get your suspension files organised and labelled with this pack of 50 suspension file tab inserts from Q-Connect®.
The inserts are designed to fit perfectly into Q-Connect® Suspension File Tabs for use with all folders in the Q-Connect® Suspension Filing Range. Simply write or print your label and slide it into the tab for a neat set of files that can be sorted and identified with ease.
Features and Benefits
• Presented on a handy A4 sheet to allow for both writing or printing
• The tabs are perforated for easy removal and use
• Allows files to be easily identified and organised
Typical Applications
• Filing
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5705831210035 |
ECLASS Code | 24290190 |
MFR Part No. | KF21003 |
Pack Quantity | 50 |
Size | A4 |
Type | Inserts and Tabs |
UNSPSC Code | 44122017 |