£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
These Q-Connect A4 and Foolscap tabbed Suspension Files are ideal for economical filing. Pre-punched for 2-piece filing clips and made from attractive and durable green manilla, these files are a great option for filing at home or in the office. These files are A4 size to fit a wide range of files and cabinets. Supplied complete with snap on tabs and white inserts for labelling, this pack contains 10 suspension files.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5706002210182 |
ECLASS Code | 24290190 |
MFR Part No. | KF21018 |
Pack Quantity | 10 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |