SKU:
REX8100001Q
MPN:
2102574
£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
These bright, tough polypropylene Foolscap suspension files are suited for use in suspension filing drawers and cabinets. These durable files typically last 5 x longer than manilla. Each file has a wide capacity with a 30mm base to hold up to 300 sheets of A4 80gsm paper. Each file also possesses an additional expanding polypropylene protective side wall to keep documents secure and multi-positionable plastic tabs with white sticker labels. Designed for rails 387mm apart. Supplied as a pack of 10 assorted bright colours.
Features and Benefits
• Manufactured from polypropylene for durability
• Pack of 10 to ensure you have an ample amount to hand
• 300 sheet capacity per file
• Easy-glide plastic bars with unique linking mechanism to clip files together to avoid document misfiling
Contents
• 2 x Green Files
• 2 x Blue Files
• 2 x Pink Files
• 2 x Purple Files
• 2 x Orange Files
Typical Applications
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Assorted |
EAN | 5028252294690 |
ECLASS Code | 24290190 |
MFR Part No. | TW29469 |
Pack Quantity | 10 |
Size | Foolscap |
Type | Suspension File |
UNSPSC Code | 44122017 |