£5.59
Ex VAT
£6.71
Inc VAT
Product Details
Product Specification
A pack of 50 clear tabs designed to slot onto suspension files. Enables you to keep files organised and labelled correctly. Slightly tilted for easy reading.
Features and Benefits
• Made from a solid plastic for product durability
• Possess specially designed feet for extended grip on suspension files
• Comes as a pack of 50 for economic benefit
• Allow you to efficiently label folders for an organised workspace
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
EAN | 5705831210028 |
ECLASS Code | 24290190 |
MFR Part No. | KF21002 |
Pack Quantity | 50 |
Size | A4 |
Type | Inserts and Tabs |
UNSPSC Code | 44122017 |