Qconnect

Suspension Files A4 With Tabs Pack of 50

SKU:

QUE8101320K

MPN:

KF21004

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (50+)

    Product Details

    Q-Connect A4 Tabbed Suspension Files are perfect for economical filing. Pre-punched for 2-piece filing clips and made from attractive and highly-durable green manilla, these files are a great option for filing at home or in the office.


    Features and Benefits
    • Made from tough manilla
    • Supplied with tabs and inserts


    Notes
    • Size: 330mm x 240mm ( folder part 300mm x 240mm)
    • Colour: Green


    Product Specification
    Attribute
    Value

    Brand

    Qconnect

    Colour

    Green

    EAN

    5706002210045

    ECLASS Code

    24290190

    MFR Part No.

    KF21004

    Pack Quantity

    50

    Size

    A4

    Type

    Suspension File

    UNSPSC Code

    44122017