£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
For leaf-turning, note counting and similar office or factory work. Made of high quality pliable rubber.
Size: 00, 0, 1, 2 and 3.
Colours: red, green, blue, yellow and orange,
Pack quantity: 12.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5705831215108 |
ECLASS Code | 40011205 |
Material | Rubber |
MFR Part No. | KF21510 |
Pack Quantity | 12PCE |
Size | 2 |
UNSPSC Code | 44121620 |