£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
The unique T-P100D and T-P200D time clock has been designed to be truly 'set and forget'. Fully automatic for all functions and time adjustments. Simply insert your card and a clear, accurate clocking is printed. Also available to purchase, is a clock card rack and clock cards to complete your timekeeping set-up.
Features and Benefits
• Easy to read LCD clockface with time and date for ultimate visibility
• Tough ABS construction for product longevity
• Maintenance free, long life print-head making it a durable product
• Allows for up to six clockings per day per employee to allow for varying shift patterns
• Automatic IN/OUT printing and spacing
• Built-in battery back up in case of a mains failure
• Selectable payroll cut-off date for weekly, monthly, mid-monthly and bi-weekly
• Wall or table top mounting to suit your requirements
Notes
• Product TPL8020080K is a time clock rack, to allow your employees to put their cards in
• Product TPL8020050K is a set of clock cards to give to your employees to allow them to log their shift times
• T-P100D print time cards in single colour - black
• T-P200D print time cards in two colours - red and black for exception recording
Attribute | Value |
---|---|
Brand | Time Precision |
Colour | Grey |
ECLASS Code | 24279090 |
MFR Part No. | 25-PLASTIC |
T-Card Size | Non T-card |
Type | Clock Card Rack |
UNSPSC Code | 14111531 |