£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
This system may be used as a weekly planner or for up to seven machines, rooms, departments etc.
Kit contains:
7x 26 size 2 slotted panels.
1x 26 size 1 slotted index panel.
2x size 2 card holders for spare card storage. Backboard incorporating tracking.
700x size 2 assorted colour.
100x size 1 white T-cards.
Dimensions (W x H): 480 x 480mm.
T-Card slot width:
Size 1: 32mm,
Size 2: 63mm,
Size 3: 95mm,
Size 4: 127mm.
Attribute | Value |
---|---|
Brand | Nobo |
Colour | Grey |
EAN | 3147330052624 |
ECLASS Code | 24279090 |
MFR Part No. | 490901 |
Number of Pieces | 12 |
T-Card Size | Assorted |
Type | T-Card rack set |
UNSPSC Code | 14111531 |