£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Keep track of staff movements for security and safety purposes with these In/Out boards that can be removed from the wall and carried to assembly points in the event of an emergency.
Three sizes available:
WVP8360140K - PT101 10 Name 360mm x 207mm
WVP8360150K - PT201 20 Name 360mm x 382mm
WVP8360160K - PT401 40 Name 360mm x 732mm
Features and Benefits
• Shows immediately which staff are on site
• Card inserts to show personnel names, supplied in a strip so they may be typed or labelled
• Simple sliding mechanism shows In or Out for convenience
• Supplied complete with wall fixing kit including wall plugs
Typical Applications
• Office
• Commercial
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5019663120012 |
ECLASS Code | 24279090 |
MFR Part No. | 327042 |
Pack Quantity | 1 x 10 Names |
Size | 360mm x 207mm |
Type | In & Out Boards |
UNSPSC Code | 14111531 |