£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Ideal for holding large quantities of paper. A range of strung tags for holding punched paper and computer listing paper. 23mm double cross bar tag in tinned steel with green cotton cord, to hold papers securely.
Size: 25, 51, 76, 101, 127 and 152mm.
Pack quantity: 100.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Green |
EAN | 5705831045842 |
End Type | Metal |
Material | Cotton |
MFR Part No. | KF04584 |
Pack Quantity | 100PCE |
Size | 127mm |
UNSPSC Code | 44122113 |