£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
MXV603-Tumble dryer with 6kg capacity. Sensor drying. One hour timed programme. Three sensor programmes. Three heat settings. Child lock. Vent hose included. Energy rating: C.
ZXC683W- With an 8kg load capacity, this condensing tumble dryer has no need for an air vent. With sensor drying and progress indicators, the machine also benefits from a low heat function, child lock, reduced ironing function, delay start and time remaining. The unit has an energy rating of B.
Attribute | Value |
---|---|
Brand | Statesman Appliances |
Capacity | 6 |
Colour | White |
EAN | 5060226050758 |
Energy Rating | C |
MFR Part No. | PIK05075 |
Model Number | MXV603 |
UNSPSC Code | 47111502 |