(Unbranded)

FLOOR STANDING WATER DISPENSER

SKU:

CTL7870440K

MPN:

CPD00392

£257.00

Ex VAT

£308.40

Inc VAT

IN STOCK (2)

    Product Details

    This water dispenser is ideal for the office, allowing you to keep your employees and any guests hydrated at all times. Featuring two separate taps for cool or cold water, the unit lights up when it is ready to dispense. A non spill system allows you to change bottles with minimal fuss, while a stainless steel reservoir prevents spills.


    Features and Benefits
    • Easy bottle change over for constant refreshment
    • Removable dishwasher safe tray to keep the machine clean
    • Handy visual cooler indicator ready lights


    Dimensions (W x D x H): 310 x 310 x 990mm.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    5060102437123

    ECLASS Code

    29060700

    Features

    Removable Dishwasher Safe Tray Visual Cooler Indicator Ready Lights

    MFR Part No.

    CPD00392

    Overall Depth

    310mm

    Overall Dimensions

    310mm x 310mm x 990mm

    Overall Height

    990mm

    Overall Width

    310mm

    Type

    Floor Standing Water Dispenser

    UNSPSC Code

    48101710