£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Round flat top magnets for use on magnetic planning boards, white boards or easels. Supplied in packs of 10.
Features and Benefits
• Strong magnets remain stuck to boards for as long as they're needed
• A clean, infinitely adjustable and mark-free way to display information
• Able to stick even thick paper or card to boards
Typical Applications
• Works well on any magnetic surface
Notes
• Packs of 10, available in multiple colours
Attribute | Value |
---|---|
Brand | Offis |
Colour | Assorted |
EAN | 5036140325036 |
Length | 35m |
Pack Quantity | 10 |
Type | Magnets |
UNSPSC Code | 44111908 |
Width | 35mm |