£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Non-Magnetic vinyl tape, ideal for creating any form of grid, table or guide lines on
drywipe and magnetic boards.
Features and Benefits
• Long lasting adhesive
• Resistant to edge peeling, UV wearing and other common annoyances
• Can be also used on non magnetic whiteboards
Notes
• Length: 16.5m
• Colour: black
• Dispenser available, sold separately (see OFI-836-0520K)
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
EAN | 5036140325005 |
Length | 16500m |
MFR Part No. | 836-048 |
Pack Quantity | 1 |
Type | Tape |
UNSPSC Code | 44111908 |
Width | 1.5mm |