£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in training seminars, presentations, in the classroom, or anywhere that ideas or procedures need communicating to several people at the same time. The extra smooth bright white surface improves erasability, reduces ghosting, and provides a good contrast to anything written or drawn on it.
Features and Benefits
• Finished with an attractive aluminium trim that will compliment any conference or meeting room
• Supplied with concealed wall fixings and pen tray.
Attribute | Value |
---|---|
Brand | Offis |
EAN | 5036140044876 |
Frame Colour | Aluminum |
Height | 900mm |
MFR Part No. | PK-A-3 |
Type | Non-Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 600mm |