£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Ideal to use in training seminars, presentations, in the classroom or anywhere else ideas or procedures need communicating to several people at the same time.
Features and Benefits
• The extra smooth bright white surface improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it
• Finished with an attractive Aluminium trim and ABS plastic corners that will compliment any conference or meeting room
• Supplied with convenient concealed wall fixings and pen tray
Notes
• Available as either magnetic smooth metal surface or non-magnetic melamine surface
• Board surface guaranteed for 5 years under normal use
Attribute | Value |
---|---|
Brand | Offis |
EAN | 5036140052130 |
Height | 1200mm |
MFR Part No. | WH-V-4 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 900mm |