SKU:
DEW2721418H
MPN:
DCD805H2T-GB
£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
Upgrade your toolkit with the DEWALT DCD805H2T-GB 18V 2x 5Ah XR G3 SDS BL Hammer Drill Driver Kit, a compact powerhouse designed for professionals in masonry, carpentry, and construction. Measuring just 177mm, its brushless motor delivers an impressive 90Nm of torque, ensuring quick and efficient drilling into tough materials like concrete and wood. The ergonomic grip provides comfort during extended use, while the compact design enables access to tight spaces. With a 3-Mode LED work light for increased visibility in dark areas, this kit, complete with two batteries, a charger, and a TSTAK case, offers a comprehensive solution for versatile and precise drilling tasks.
Features and Benefits
• Powerful 18V XR Brushless Hammer Drill Driver with compact design delivering 90Nm
• Ultra compact, lightweight design allows use in confined spaces
• Intelligent trigger design allows for total control of application
• Ergonomic design with rubber grip over-mould improving user's comfort
• Two speed all metal transmission for increased runtime and longer tool life
• 3-Mode Foot LED light with Pivoting Feature for working better in low visibility areas
Attribute | Value |
---|---|
Blows per Minute | 34000bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Capacity | Wood / Metal / Masonry 55 / 13 / 13mm |
ECLASS Code | 21050190 |
Includes | 1x DCB115 Battery Charger 1x DCD805 Combi Hammer Drill 1x TSTAK Carry Case 2x DCBP518 18v 5.0Ah Powerstack Batteries |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCD805H2T-GB |
Model Number | DCD805H2T-GB |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.3kg |